
Storeroom Mortise Lock, Schlage C Keyway, Dane Lever, Napa Escutcheon, Satin Stainless Steel
Mfr # MA581CP6 DN 630
Zoro # G309952625
product price:Â $355.92
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
10.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA581CP6 DN 630
Zoro #
G309952625
UPC #
197163113866
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Weight
7 lb
Description
Storeroom Mortise Lock, Schlage C Keyway, Dane Lever, Napa Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.