Zoro Homepage

Touchbar Rim, Exit Only Exit Device

  • Mfr # 25-R-EO 3 28

  • Zoro # G0646204


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Series
25
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-R-EO 3 28
Zoro #
G0646204
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in to 48 in
Fits Stile Width
4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
25
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized Aluminum
Fire Rated
No
Grade
1
Item
Touchbar Rim
Lockdown Type
Hex Key Dogging
Performance
Standard Duty
ADA Compliant
Yes
Standards
UL 305
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
UL Fire Rating
UL10C
ANSI Grade
1
Includes Hardware
Hardware Included
Performance Grade
1
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar

Description

Touchbar Rim, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Anodized Aluminum Finish, Door Width 36 in to 48 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.