Shop FALLTECH
See all product information
Create Account
EdgeCore(TM) Self-Retracting Lifeline, 1 Leg(s)
- Mfr # 84008RP0S
- Zoro # G514868315
product price:Â
$
385.65
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Black
Number of Legs
1
Series
EdgeCore(TM)
Lifeline Material
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84008RP0S
- Zoro #
- G514868315
- UPC #
- 848013038777
- Country of Origin
- United States
- Item
- Replacement Leg
- Weight Capacity
- 420 lb
- Color
- Black
- Number of Legs
- 1
- Series
- EdgeCore(TM)
- Lifeline Material
- Kevlar
- Anchoring Location
- Foot Level
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- Anchorage End Connection Type
- Swivel Mini Rebar Hook
- Replaceable Lifeline
- Yes
- Sealed
- No
- ANSI Standards Met
- ANSI Z359.14-2021
- RFID Equipped
- No
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- ANSI SRL Type
- SRL-P
- Line Material
- Kevlar
- Product Type
- Replacement Leg
- Standards
- ANSI Z359.14-2021, ASTM F887-20, OSHA 1910.66, OSHA 1926.502
- For Use With
- 8' FT-X(TM) EdgeCore(TM) Arc-Flash
- Wire Color
- Black
- Compatible Product Type
- 8' FT-X(TM) EdgeCore(TM) Arc-Flash
Dimensions
- Tagline Length
- 8 ft
- Lifeline Length
- 8 ft
Description
Replacement Leg, Black, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.