Zoro Homepage

EdgeCore(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 84008SP1

  • Zoro # G714868375


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84008SP1
Zoro #
G714868375
UPC #
-
Country of Origin
United States

Dimensions

Tagline Length
8 ft
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
EdgeCore(TM)
Anchorage End Connection
Snap Hook
Anchoring Location
Foot Level
Lifeline Material
Kevlar
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Type
SRL-P
ANSI Standards Met
ANSI Z359.14-2021
Sealed
No
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length 8 ft, Sealed No, Anchoring Location Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series EdgeCore(TM), ANSI Standards Met ANSI Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.