Zoro Homepage

FT-X(R) EdgeCore(TM) Self-Retracting Lifeline, Swivel Rebar Hook, Aluminum, 1 Leg(s)

  • Mfr # 84108SP0

  • Zoro # G016244563


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Rebar Hook
Harness End Connection Material
Aluminum
Series
FT-X(R) EdgeCore(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84108SP0
Zoro #
G016244563
UPC #
848013053589
Country of Origin
United States

Dimensions

Lifeline Length
8 ft
Rebar Hook Gate Opening Size
1 15/16 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Rebar Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
FT-X(R) EdgeCore(TM)
Visual Load Indicator
Yes
Anchorage End Connection Type
Swivel Rebar Hook
Rescue Method
Assisted
Minimum User Weight
130 lb
Sealed
No
Other Standards
CSA Z259.2.2-2017
Lifeline Material
Kevlar
ANSI Standards Met
ANSI Z359.14-2021
Weight Capacity - Leading Edge Application
420 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchoring Location
Overhead or Foot Level
Minimum Weight Capacity
130 lb
SRL Housing Material
Steel
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
RFID Equipped
No
ANSI SRL Class (2014)
Class B

Description

Retractable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.