Zoro Homepage

Horizontal Lifelines Temporary Horizontal Lifeline, 100 ft Length, 620 lb Weight Capacity

  • Mfr # 771002K

  • Zoro # G100690030


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Standards
OSHA 1910.66, OSHA 1926.502
Series
Horizontal Lifelines
Attaches To
Anchor Lifeline
For Use With
Horizontal Lifeline System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771002K
Zoro #
G100690030
UPC #
848013078988
Country of Origin
United States

Dimensions

Length
100 ft
Lifeline Diameter
0.69 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA 1910.66, OSHA 1926.502
Series
Horizontal Lifelines
Attaches To
Anchor Lifeline
For Use With
Horizontal Lifeline System
Tensile Strength
5,000
Hardware Material
Steel
Includes
(2) Connecting Rings, (2) Pass-Through Anchors, 11/16 in Solid-Core Nylon Kernmantle Rope, Carabiner, Integrated Energy Absorber, Storage Bag, Tensioner
Max. Add-On Units
0
Base Mount Style
Multiple
Lifeline Installation
Reusable
Includes Tie-Off Adapters
Yes
Lifeline Attachment Points
Pass Through Anchors
Includes Mounting Hardware
Yes
Required Accessories
Tensioner Features Integrated Energy Absorber With Carabiner
Add-On Style
Multi Span
Retractable
No
Workers per System
2
Cable Sleeve Type
Manual
Lifeline Material
Polyester, Nylon
Horizontal Lifeline Component
Horizontal Lifeline System
Maximum Add-On Units
0
Compatible Attachment Points
Anchor Lifeline

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.66, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Polyester, Nylon, Mounting Type Cross Arm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.