Suspension Trauma Relief System
- Mfr # 5042AF
- Zoro # G423939373
product price:Â
$
94.15
/ea
Key Features
Standards
ASTM F887-20
Harness Application
Arc Flash
Size
43 in
Torso Connection Type
Mating
Accessory Type
Suspension Trauma Relief Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5042AF
- Zoro #
- G423939373
- UPC #
- 848013026736
- Country of Origin
- China
Dimensions
- Size
- 43 in
- Fits Chest Size
- Two Part Unifit System Easily Attaches to Most Harnesses with Choke-On Snap Fastener Installation, Adjustable Length Step-In Continuous Loop Accommodates Both User's Feet to Relieve Pressure and Improve Balance
- Bottle Size
- 43 in
- Size - Alpha
- 43 in
Details
- Standards
- ASTM F887-20
- Harness Application
- Arc Flash
- Torso Connection Type
- Mating
- Accessory Type
- Suspension Trauma Relief Strap
- Material
- Nomex
- Features
- Two Part Unifit System Easily Attaches to Most Harnesses with Choke-On Snap Fastener Installation, Adjustable Length Step-In Continuous Loop Accommodates Both User's Feet to Relieve Pressure and Improve Balance
- Hardware Material
- Steel
- Item
- Suspension Trauma Relief System
- Weight Capacity
- 425 lb
- Webbing Coating
- Uncoated
- Seat Style
- Flexible
- For Use With
- Full Body Harness
- Shell Material
- Nomex
- Compatible Product Type
- Full Body Harness
Description
Suspension Trauma Relief System, Accessory Type Suspension Trauma Relief Strap, Torso Connection Type Mating, For Use With Full Body Harness, Hardware Material Steel, Material Nomex, Seat Style Flexible, Size 43 in, Webbing Coating Uncoated, Webbing Material Nomex, Weight Capacity 425 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.