Shop All Electrical Enclosures
Famatel
Electrical Box, Junction Box, ABS
Mfr # 3953
Zoro # G1408341
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.28
- Box Type Junction Box
- Color Off-White
- Length 24.61 in
- Width 9.65 in
Product Information
- Brand Famatel
- MFR # 3953
- Zoro # G1408341
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 5.28 |
Length | 24.61 in |
Width | 9.65 in |
Details
Description
Dimensions: 19" 11/16 x 8" 55/64 x 5" 5/16 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 4.4 to 145 psi, Standard Action (MDR-F 10H-S UL)
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- ABB CONDUIT BODY 1 in. TYPE LL (E984F-CAR)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- FAMATEL 21.5 H, 4 PK (3954-CT)
- FAMATEL Plastic Weatherproof Junction Box for Outdoor Use With UV Protection (3071)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- FAMATEL 8 H, 5 PK (3071-PK)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- POMONA ELECTRONICS Shielded Box, Shielded Box, Aluminum (2391)
- Famatel Electrical Enclosures