
Shop FAMATEL USA
See all product information
Fiberglass Enclosure, 11.8 in H, 9.8 in W, 5.9 in D, IP66
Mfr # 49123
Zoro # G022732566
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9.8 in
Nominal Height
11.8 in
Nominal Depth
5.9 in
Enclosure Material
Fiberglass
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49123
Zoro #
G022732566
UPC #
-
Country of Origin
Spain
Dimensions
Nominal Width
9.8 in
Nominal Height
11.8 in
Nominal Depth
5.9 in
Details
Item
Hinged Enclosure
Enclosure Material
Fiberglass
Color
Gray
Mounting
Surface
Includes
Lock and Key
IP Rating
IP66
Features
UV Resistant, Halogen free
Standards
IEC, CE
Description
The Stone Series IP66 Fiberglass Enclosure is ideal for outdoor and indoor installations. Designed for industrial and residential applications. It protects your installations against external elements such as spraydowns, dust, mud, and more. Door is reversible and can mount on left or right side. Comparable to nonmetallic and stainless steel enclosures. This enclosure has been built according to CE standards. Includes door lock and key. Dimensions 11.8 in H, 9.8 in W, 5.9 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.