Shop FAMOUS BRAND
Create Account
277514 Big And Tall Mesh Chair
- Mfr # YYGB-277514
- Zoro # G124187080
product price:Â
$
740.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-277514
- Zoro #
- G124187080
- UPC #
- -
- Country of Origin
- China
Description
Big & Tall Mesh Ergonomic Chair has heavy duty construction that allows it to support users up to 450 lbs. Breathable mesh back and thickly padded black mesh fabric seat for added comfort. Sturdy aluminum base has an attractive gunmetal finish and five dual wheel casters for easy mobility. 21-5/8 W x 19-5/8 D in.seat and 22-3/4 W x 27-1/8 H in. back. 18-1/2 to 21-1/4 H in. pneumatic seat height adjustment. Easy Assembly Specifications ASSEMBLY - Unassembled. COLOR FINISH - Black. DESCRIPTION - Big & Tall Mesh Chair. FRAME CONSTRUCTION - Aluminum. UPHOLSTERY - Fabric. CAPACITY - 450 lbs.. CUSHION THICKNESS - 3-1/2 in.. FRAME COLOR - Gunmetal. Dimension - 29 L x 14 W x 27 D in.. Item Weight - 65 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.