Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A2-HC-8801
- Zoro # G023358314
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Seat Adjustments
Height
Seat Depth
19 in
Lumbar Support
Adjustable
Seat Color
Marine Blue
Minimum Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A2-HC-8801
- Zoro #
- G023358314
- UPC #
- -
- Country of Origin
- United States
- Seat Adjustments
- Height
- Lumbar Support
- Adjustable
- Seat Color
- Marine Blue
- Seat Material
- Polyurethane Foam, Vinyl
- Adjustable Seat
- Yes
- Style Classification
- Executive
- Rolling
- Yes
- Standards
- BIFMA/SEFA Tested
- Series
- Mesh Office Chairs
- Arm Adjustment
- Forward/Backward Slide, Height
- Upholstered Seat
- Yes
- Number of Casters/Glides
- 5
- Includes Footrest
- No
- Back Material
- Mesh
- Caster/Glide Type
- Dual-Wheel
- Adjustable Arms
- Yes
- Weight Capacity
- 300 lb
- Tilting Back
- Yes
- Item
- Executive Chair
- Number of Arms
- 2
- Frame Color
- Black
- Frame Material
- Nylon Reinforced Fiberglass
Dimensions
- Seat Depth
- 19 in
- Minimum Seat Height
- 19 in
- Seat Width
- 20 in
- Back Height
- 22 1/2 in
- Seat Thickness
- 3 in
- Overall Width
- 20 in
- Overall Depth
- 27 in
- Maximum Overall Height
- 45 1/2 in
- Notional Size
- Standard
- Back Width
- 19 in
- Maximum Seat Height
- 23 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Marine Blue, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.