Shop FAMOUS BRAND
Create Account
1609BPUE-BLACK Saddle Stitched High Back Leather Chair
- Mfr # YYGB-240121BK
- Zoro # G924197418
product price:Â
$
450.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-240121BK
- Zoro #
- G924197418
- UPC #
- -
- Country of Origin
- China
Description
Fashionable, understated accents bring elegance to your office. The quality leather upholstered seating surface features a fine grained texture for style and a special treatment for added durability. 4 in. thick cushions are deeply contoured for comfort and have contrasting topstitching. Contemporary curved armrests with leather padding permit close up work at the desk or conference table. Polished metal base completes the designer look. Specifications Application - Office. Arm type - Armrests. Assembly - Unassembled. Back height inches - 32. Back width inches - 21-3/4. Base - Polished metal. Capacity lbs - 250. Color finish - Black. Cushion thickness inches - 4. Description - High back. Model - 240121bk. Upholstery - Leather. Dimension - 25 L x 34 W x 13 D in.. Item Weight - 47 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.