Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H1-A2-HC-8801
- Zoro # G123358658
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Back Height
22 1/2 in
Back Width
19 in
Series
Mesh Office Chairs
Seat Adjustments
Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H1-A2-HC-8801
- Zoro #
- G123358658
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Series
- Mesh Office Chairs
- Seat Adjustments
- Height
- Caster/Glide Type
- Dual-Wheel
- Rolling
- Yes
- Arm Adjustment
- Forward/Backward Slide, Height
- Standards
- BIFMA/SEFA Tested
- Seat Color
- Marine Blue
- Number of Casters/Glides
- 5
- Item
- Executive Chair
- Frame Material
- Nylon Reinforced Fiberglass
- Back Material
- Mesh
- Lumbar Support
- Adjustable
- Seat Material
- Polyurethane Foam, Vinyl
- Tilting Back
- Yes
- Adjustable Arms
- Yes
- Weight Capacity
- 300 lb
- Style Classification
- Executive
- Includes Footrest
- No
- Upholstered Seat
- Yes
- Adjustable Seat
- Yes
- Number of Arms
- 2
Dimensions
- Back Height
- 22 1/2 in
- Back Width
- 19 in
- Seat Width
- 20 in
- Overall Depth
- 27 in
- Notional Size
- Standard
- Seat Thickness
- 3 in
- Overall Width
- 20 in
- Maximum Overall Height
- 45 1/2 in
- Seat Depth
- 19 in
- Minimum Seat Height
- 19 in
- Maximum Seat Height
- 23 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Marine Blue, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.