
Cleaners & Detergents, 1 gal Pleasant, 4 PK
Mfr # 311930
Zoro # G800447231
product price:Â $44.39
/pk 4, $11.10/eaKey Features
Size
1 gal
Primary Chemical
Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
Chemicals For Use On Surface
Ceramic; Chrome; Fabric; Fiberglass; Metal; Porcelain; Plastic; Stainless Steel; Wood
Standards
EPA Reg. No. 89900-3; EPA List N
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311930
Zoro #
G800447231
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Fragrance
Pleasant
Item
Cleaners & Detergents
Primary Chemical
Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
Chemicals For Use On Surface
Ceramic; Chrome; Fabric; Fiberglass; Metal; Porcelain; Plastic; Stainless Steel; Wood
Standards
EPA Reg. No. 89900-3; EPA List N
Physical Form
Liquid
For Use On
Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film
Net Weight
36.643 lbs
Application
Disinfectant Cleaner
Removes
Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film
Includes
Includes four bottles.
Cleaner Container Type
Bottle
Description
SC Johnson Professional Fantastik Multi-Surface Disinfectant Degreaser cleans and fights tough grease and grime. This all-purpose cleaner kills 99.9% of bacteria as it cleans and kills the Flu virus, E.coli and Salmonella. Plus, it cuts through tough grease and grime on just about any surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.