Shop FANTASTIK
See all product information
No Rinse Disinfectant and Food Surface Sanitizer, Unscented, 32 oz Trigger Spray Bottle, 8PK
Mfr # 354125
Zoro # G423332532
product price:Â $87.19
/pk 8, $10.90/eaKey Features
Effective to Remove
Dirt; Dust; Food; Grease; Grime
Contains
Polysorbate 80
Fragrance
Unscented
Application
Disinfectant/Cleaner
Container Type
Trigger Spray Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
354125
Zoro #
G423332532
UPC #
54600000557
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Effective to Remove
Dirt; Dust; Food; Grease; Grime
Contains
Polysorbate 80
Fragrance
Unscented
Application
Disinfectant/Cleaner
Container Type
Trigger Spray Bottle
Item
Disinfectant and Sanitizer
Physical Form
Liquid
Standards
NSF Certified
Cleaner Form
Liquid
Targeted Pathogens
Dirt, Dust, Food, Grease, Grime
Surfaces for Use On
Appliances, Bar Tops, Cooking Surfaces, Countertops, Dining Tables, Food Surfaces, Laminated Menus
Capacity
32 oz
Chemicals For Use On
Appliances; Bar Tops; Cooking Surfaces; Countertops; Dining Tables; Food Surfaces; Laminated Menus
Primary Chemical
Polysorbate 80
Description
Fantastik No Rinse Disinfectant & Food Surface Sanitizer delivers a confident clean while saving labor time with a four-minute disinfection and a one-minute sanitization. Disinfects, sanitizes and deodorizes in one step. Designed to help operators fight through tough kitchen grime and with no mixing or rinsing required. Kills 99.9% of bacteria including E. coli, salmonella and listeria on hard non-porous surfaces in one step and on food contact surfaces. when used according to the directions for disinfection. This product complies with the NSF International Standards for Nonfood Compounds/Antimicrobial Products (Category Code D1). Disinfects, sanitizes and deodorizes in one step. Sixty-second sanitization and four-minute broad pathogen kill claim includes SARS-related Coronavirus 2 and Human Norovirus on hard, nonporous surfaces when used as directed. Provides food contact surface sanitization and no-rinse disinfection with a non-acidic formula. Cuts through dirt, stains, grime and soils to clean to a shine. For use on washable hard, non-porous surfaces like appliances, countertops, bartops, cooking surfaces, dining tables, laminated menus, non-wood cutting boards and more. Can help reduce cross-contamination between treated surfaces. EPA approved for use on food contact surfaces, without requiring a potable water rinsing. No rinse, fragrance free, bleach free and not flammable. Surfaces must be allowed to come to room temperature prior to application of product.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.