Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 8In Duct Dia, Steel, 115 V

  • Mfr # 56318

  • Zoro # G4709494


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Exterior Mount
Fits Duct Dia. (In.)
8 in
CFM @ 0.100-In. SP
410
Fan Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56318
Zoro #
G4709494
UPC #
650737230852
Country of Origin
Germany

Dimensions

Fits Duct Dia. (In.)
8 in
Housing Height (In.)
17 in
Housing Width (In.)
14 1/4 in
Housing Depth (In.)
6 in
Overall Depth
6 in
Profile Height Family
High
Profile Width Family
Single-Wide
Duct Diameter
8 in
Overall Width
14 1/4 in
Overall Height
17 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Exterior Mount
CFM @ 0.100-In. SP
410
Fan Voltage
120V AC
Housing Material
Steel
Amps
1.42 A
Agency Compliance
HVI, cULus, cCSAus, Energy Star
Drive Package Included
No
Phase
1
CFM @ 0.400-In. SP
348
Mounting Location
Outside Wall
CFM @ 0.800-In. SP
282
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.200-In. SP
392
Housing Finish
Powder-Coated
CFM @ 0.600-In. SP
312
Item
Exhaust Fan
Hz
60
Includes
Impeller
Green Certification or Other Recognition
ENERGY STAR(R) Certified and HVI(R) Certified
Wattage
150 W
Exhaust Airflow @ 0.600 in SP
266 cfm
Maximum Ambient Operating Temperature
140 Degrees F
Frequency
60 Hz
Motor Insulation
Class B
Sensor Type
None
Exhaust Airflow @ 0.400 in SP
305 cfm
Motor Type
Permanent Split Capacitor
Exhaust Airflow @ 0.000 in SP
378 cfm
Vent Design
Ducted
Maximum Airflow
378 cfm
Discharge Direction
Horizontal and Vertical
Heater
Without Heater
Exhaust Airflow @ 0.100 in SP
360 cfm
Nameplate Voltage
115V AC
Number of Speeds
Variable
Full Load Current
1.34 A
Exhaust Airflow @ 0.200 in SP
392 cfm
Standards
cCSAus, cULus, HVI
Blower Wheel Curve
Backward
Motor Speed
2,900 RPM
Lighted
Without Light
Duct Shape
Round
Exhaust Airflow @ 0.800 in SP
282 cfm
Maximum Inlet Temperature
140 Degrees F
Voltage
120

Description

Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Impeller, Mounting Location Exterior Sidewall, Maximum Airflow 378 cfm, Exhaust Airflow @ 0.100 in SP 360 cfm, Exhaust Airflow @ 0.000 in SP 378 cfm, Number of Speeds Variable, Overall Depth 6 in, Overall Height 17 in, Overall Width 14 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.