Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fantech Range Hood, SS, 42 In Wide SHL 42

Range Hood, SS, 42 In Wide (Discontinued)

  • Mfr # SHL 42
  • Zoro # G5951294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL 42
Zoro #
G5951294
UPC #
650737563332
Country of Origin
Unknown

Dimensions

Height (In.)
9
Width (In.)
42
Depth (In.)
22

Details

Item
Range Hood
Color
Stainless Steel
Duct Opening
9.875
Includes
Filter, Dimmer Switch and Speed Control, Bulbs
Requires
External Blower

Description

Range Hood, Stainless Steel, Duct Opening 9.875, Width (In.) 42, Height (In.) 9, Depth (In.) 22, Requires External Blower, Includes Filter, Dimmer Switch and Speed Control, Bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.