Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 13"D, 15.5"H, 12.5"W Inline Duct Fan

  • Mfr # 49837

  • Zoro # G1325195


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
8 in
Voltage
120v
Max. Amps
2.99 A
Max. Wattage
327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49837
Zoro #
G1325195
UPC #
650737090852
Country of Origin
Germany

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
12 1/2 in
Length
15 1/2 in
Flange Width
3/4 in
Inlet and Outlet Dia.
8 in
Overall Diameter
12 1/2 in
Overall Height
15 1/2 in
Overall Width
12 1/2 in
Duct Diameter
8 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
2.99 A
Max. Wattage
327
Number of Speeds
1
Motor RPM
2700
CFM @ 0.500-In. SP
680 cfm
Speed Control
Mfr. No. 48C172
Includes
Mounting Brackets
Max. Inlet Temp.
140 Degrees F
Housing Finish
Galvanized Steel
CFM @ 0.250-In. SP
761 cfm
CFM @ Duct
836 cfm
CFM @ 1.000-In. SP
499 cfm
Mounting Position
Horizontal or Vertical
CFM @ 1.500-In. SP
286 cfm
Hz
60
Bearing Type
Sealed Ball Bearing
Standards
AMCA, cULus
CFM @ 0.750-In. SP
595 cfm
Phase
1
CFM @ 0.375-In. SP
720 cfm
CFM @ 0.000-In. SP
836
CFM @ 0.125-In. SP
799 cfm
Motor Enclosure
Totally Enclosed
Airflow @ 0.000 in SP
836 cfm
Maximum Inlet Air Temperature
140 Degrees F
Application
General Purpose
Speed Control Included
No
Motor Speed
2,700 RPM
Mounting Orientation
Horizontal or Vertical
Nameplate Voltage
120V AC
Motor Output Power
318 W
For Fan Type
Centrifugal Duct Fan
High-Efficiency Motor
No
Motor IP Rating
IP44
Speed Controllable
Yes

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 836 cfm, Duct Diameter 8 in, Motor Output Power 318 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 12 1/2 in, Overall Height 15 1/2 in, Overall Width 12 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,700 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.