Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 20"D, 20.3"H, 19.8"W Inline Duct Fan

  • Mfr # 498337

  • Zoro # G3281582


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
14 in
Voltage
120v
Max. Amps
7.12 A
Max. Wattage
738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498337
Zoro #
G3281582
UPC #
650737091453
Country of Origin
Germany

Dimensions

Fits Duct Dia.
14 in
Housing Dia.
19 3/4 in
Length
20 1/4 in
Flange Width
1 1/2 in
Inlet and Outlet Dia.
14 in
Overall Height
20 1/4 in
Overall Width
19 3/4 in
Duct Diameter
14 in
Overall Diameter
19 3/4 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
7.12 A
Max. Wattage
738
Number of Speeds
1
Motor RPM
1550
CFM @ 0.000-In. SP
2619
Includes
Mounting Brackets
CFM @ 0.375-In. SP
2303 cfm
CFM @ 0.250-In. SP
2416 cfm
Speed Control
Mfr. No. 48C173
Housing Finish
Galvanized Steel
Hz
60
Phase
1
CFM @ 0.125-In. SP
2517 cfm
Bearing Type
Sealed Ball Bearing
Max. Inlet Temp.
140 Degrees F
Standards
AMCA, cULus
CFM @ 0.500-In. SP
2180 cfm
CFM @ 1.000-In. SP
1662 cfm
CFM @ 1.500-In. SP
843 cfm
CFM @ Duct
2619 cfm
CFM @ 0.750-In. SP
1936 cfm
Motor Enclosure
Totally Enclosed
Mounting Position
Horizontal or Vertical
Mounting Orientation
Horizontal or Vertical
Speed Controllable
Yes
Speed Control Included
No
Airflow @ 0.000 in SP
2,619 cfm
Motor Speed
1,550 RPM
Motor IP Rating
IP54
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
120V AC
Motor Output Power
716 W
High-Efficiency Motor
No
Application
General Purpose
For Fan Type
Centrifugal Duct Fan

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 2,619 cfm, Duct Diameter 14 in, Motor Output Power 716 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 19 3/4 in, Overall Height 20 1/4 in, Overall Width 19 3/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,550 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.