Servo Amplifier, Alpha Series, 283-325VAC
- Mfr # A06B-6079-H201
- Zoro # G123561898
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A06B-6079-H201
- Zoro #
- G123561898
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha Series 2-axis servo amplifier module designed for precise motion control in CNC machines and industrial automation systems. It provides stable dual-axis current output and reliable servo performance for high-precision machining applications. Specifications: -Model: A06B-6079-H201 -Type: Servo Amplifier Module -Series: FANUC Alpha Series -Function: 2-axis servo motor control -Output Rating: 12A per axis (SVM2-12/12) -Input Voltage: 283-325 V AC -Rated Output Voltage: 230 V AC -Control Axes: 2-axis simultaneous control -Feedback System: Incremental encoder compatible -Cooling Method: Forced air cooling -Mounting Type: Panel mount (cabinet installation) -Shaft Compatibility: Tapered / keyed / slick shaft supported -Brake Control: Supported (external motor brake interface) -Application: CNC machines / robotics / automation systems -Protection: Overcurrent, overheating, fault detection -Communication: FANUC CNC controller interface (serial control)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.