Shop All Plastic Bags
Farber Bag & Supply Co
Mesh Bags with Drawtape, 24"L x 22"W
Mfr # 22X24 RED PLSC MESH BAG
Zoro # G002697625
product price: $42.85
/pk 25, $1.71/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.2
- Length 25.1
- Material Plastic Mesh
- Height 2.4
- Core Dia. 4
Product Information
- Brand Farber Bag & Supply Co
- MFR # 22X24 RED PLSC MESH BAG
- Zoro # G002697625
- Country of Origin Unknown
- Category Plastic Bags
Dimensions
Width | 12.2 |
Length | 25.1 |
Height | 2.4 |
Core Dia. | 4 |
Details
Description
Multi-purpose bags store fruits, vegetables, firewood, parts and other bulky items. Made of tough, UV-resistant plastic mesh and feature a drawtape for quick closure. White middle band can be written on using an ordinary pen or marker to identify contents or prices of goods. 24"L x 22"W. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker Black (8030-9673)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- Farber Bag & Supply Co Shipping & Packing Bags