
Faro MokenPro Spare Refill Kit. Includes 2 Blk pen, 1 Red Pen, 12 leads, 5 erasers
Mfr # 59312
Zoro # G116298343
product price: $11.55
/eaKey Features
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59312
Zoro #
G116298343
UPC #
810000593125
Country of Origin
Japan
Details
Item
Pen Pencil Refills
Color
Black
Material
Metal
Description
Arm yourself for an active day with the Moken Pro refill kit. Sign documents with the black or red ink pen functions and then take notes on the jobsite with the 0.5 mm mechanical pencil.This kit includes:1 Case containing 2 x 1.0mm Black Ballpoint refills, 1 x Red Ballpoint refill1 Case containing 12 x 0.5mm Mechanical Pencil leads1 Case containing 5 x spare erasersFor use with the Moken Pro 3-in-1 Multiuse Pencil Combo - SKU 59315
- Click 1: Black Pen, Click 2: Red Pen, Click 3: Pencil
- Refillable
- Slim design for everyday carry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.