
Faro SaberPerm RT, Permanent Ink Marker Retractable Hi-Vis Body Black Ink Fine Tip, 36PK
Mfr # 59279
Zoro # G816298346
product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Color
Black
Width
0.75 in
Length
0.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59279
Zoro #
G816298346
UPC #
-
Country of Origin
China
Dimensions
Height
5.5 in
Width
0.75 in
Length
0.5 in
Details
Item
Permanent Marker
Color
Black
Material
Plastic
Description
Don't waste time searching for lost or dried-up markers. Say hello to Faro SaberPerm RT - the capless permanent marker with a hi-vis body! With no cap to fuss with, you'll reduce the risk of dry-out and enjoy better performance. The bullet tip allows for precise and bold marking on any surface, while the retractable system makes it easy to use with one hand. Stand out on the jobsite with this must-have marker!Black Permanent InkFeaturing a convenient one-handed operation and a retractable capless system, Faro SaberPerm RT allows for seamless process improvement.No cap to lose = reduced risk of dried-out markersIncreased useful-life of markerEasily spot your marker on the jobsite with the HV Bod: a Hi-Visibility body!Alcohol-based formula dries quickly, remains permanent and resists fadingMarks on paper, plastic, metal and moreCreate precise markings with the fine tip, whether for layout or bold designs.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.