Shop FAS-TRAK
See all product information
Create Account
Floor Finish Applicator, Black, Steel
- Mfr # FT-3617
- Zoro # G723356566
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
For Use With
Water or Solvent-Based Sealers and Finishes
Overall Width
36 in
Product Type
Floor Finish Applicators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-3617
- Zoro #
- G723356566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
Details
- Color
- Black
- Material
- Steel
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Product Type
- Floor Finish Applicators
- Item
- Floor Finish Applicator
- Includes
- Spray Kit
- Cleaning Path
- 36 in
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 36 in, Material Steel, Color Black, For Use With Water or Solvent-Based Sealers and Finishes, Cleaning Path 36 in, Product Type Floor Finish Applicators
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.