Floor Finish Applicator, White, Microfiber
- Mfr # FT-4835
- Zoro # G823357746
product price:Â
$
648.99
/pk of 6, $108.17/ea
Free Shipping & Returns
Key Features
Includes
Spray Kit
Product Type
Floor Finish Applicators
Overall Width
48 in
Color
White
Cleaning Path
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-4835
- Zoro #
- G823357746
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
Details
- Includes
- Spray Kit
- Product Type
- Floor Finish Applicators
- Color
- White
- Cleaning Path
- 48 in
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Item
- Floor Finish Applicator
- Material
- Microfiber
- Shell Material
- Microfiber
- Wire Color
- White
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 48 in, Material Microfiber, Color White, For Use With Water or Solvent-Based Sealers and Finishes, Cleaning Path 48 in, Product Type Floor Finish Applicators, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.