Floor Finish Applicator, White, Microfiber
- Mfr # FT-2835
- Zoro # G223355274
product price:Â
$
440.99
/pk of 6, $73.50/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Water or Solvent-Based Sealers and Finishes
Overall Width
28 in
Includes
Spray Kit
Cleaning Path
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-2835
- Zoro #
- G223355274
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 28 in
Details
- Color
- White
- Item
- Floor Finish Applicator
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Includes
- Spray Kit
- Cleaning Path
- 28 in
- Product Type
- Floor Finish Applicators
- Material
- Microfiber
- Shell Material
- Microfiber
- Wire Color
- White
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 28 in, Material Microfiber, Color White, For Use With Water or Solvent-Based Sealers and Finishes, Cleaning Path 28 in, Product Type Floor Finish Applicators, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.