Shop FASCO
See all product information
Create Account
5KCP39MFAD41S OEM Replacement Motor for BARD CX 208, 5.6 in (Model 1/3, 825/2)
- Mfr # 8105-039
- Zoro # G523932663
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Frame
48
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8105-039
- Zoro #
- G523932663
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Frame
- 48
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 825 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Fasco BARD 1/3 HP OEM replacement motor (Supplier Stock No. PEM-8105-039) delivers 1/3 horsepower at 825 RPM with OAO enclosure, 48 frame and 5.6-inch diameter. Rated 208-230 V, single-phase, this HVACR OEM replacement corresponds to Fasco model 5KCP39MFAD41S and is suitable for applications requiring those specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.