Motor1/3HP 230V 1075RPM 1/2"Ccw
- Mfr # 2530355
- Zoro # G3197490
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
HP
1/3 HP
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
1075 rpm
Phase
1
Shaft Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2530355
- Zoro #
- G3197490
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Dia.
- 1/2"
- Manufacturers Warranty Length
- 1 yr
Details
- HP
- 1/3 HP
- Item
- Motor
- Motor Shaft Rotation
- Counterclockwise
- Nameplate RPM
- 1075 rpm
- Phase
- 1
- Voltage
- 230V
Description
Motor1/3HP 230V 1075RPM 1/2 In.Ccw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.