Zoro Homepage

Air Conditioner Motor, 1/12 hp

  • Mfr # D113

  • Zoro # G912846342


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
1/12
RPM Range
1,501-1,600
No. of Speeds
1
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D113
Zoro #
G912846342
UPC #
818508021966
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Lead Length
26 in
Body Dia.
4 3/8 in
Length Less Shaft
5 in
Bolt Circle Dia.
3 15/16 in
Overall Length
7 5/8 in
Shaft Length
3 in

Details

Motor Design
Shaded Pole
HP
1/12
Item
Air Conditioner Motor
RPM Range
1,501-1,600
No. of Speeds
1
Voltage
115/230V AC
Motor Shaft Rotation
CCW
Frame
4.4
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Ring/Stud
Includes
#10-32 Extended Studs, Conduit Box
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Standards
CSA, UL
Phase
Single
Motor Service Factor
1
Weight
9.05 lb
Usable @ 208V
No
Ins. Class
A
Hz
60 Hz
Mounting Stud Location
Shaft End
Motor Application
HVAC/R
Motor Shaft Design
Flat
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,550
Number of Shafts
1
Voltage Compatibility
115/230V AC
Motor Sub Application
Fan Coil
Motor Bearings
Sleeve
Full Load Amps
2.5/1.3 A
Usable @ 200V
No

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/12 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/230V AC, 2.5/1.3 A Full Load Amps, 4.4 Frame, Output Watts 60 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.