Zoro Homepage

Air Conditioner Motor

  • Mfr # D635

  • Zoro # G910881710


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Motor Enclosure Design
Open Air-Over
RPM Range
1,501-1,600
HP
1/10, 1/20, 1/35
Full Load Amps
1.8/1.3/1.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D635
Zoro #
G910881710
UPC #
818508021096
Country of Origin
Mexico

Dimensions

Overall Length
23 3/8 in
Shaft Dia.
1/2 in
Body Dia.
4 3/8 in
Length Less Shaft
13 3/8 in
Lead Length
60 in
Shaft Length
10 in

Details

Item
Air Conditioner Motor
Voltage
230V AC
Motor Enclosure Design
Open Air-Over
RPM Range
1,501-1,600
HP
1/10, 1/20, 1/35
Full Load Amps
1.8/1.3/1.0 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Hz
60 Hz
No. of Speeds
3
Frame
4.4
Motor Application
HVAC/R
Nameplate RPM
1,550
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Ins. Class
B
Motor Bearings
Sleeve
Motor Sub Application
Fan Coil
Motor Mounting Type
Ring
Usable @ 200V
No
Motor Mounting Position
Horizontal
Number of Shafts
1
Usable @ 208V
No
Includes
Resilient Rings
Voltage Compatibility
230V AC
Motor Shaft Design
Flat
Weight
8.2 lb
Mounting Stud Location
Lead End
Standards
CSA, UL

Description

Fan Coil/Air Conditioner Motor,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.