Shop FASCO
See all product information
Create Account
Condenser Fan Motor 1/20 HP 1050 RPM 5.0-inch Shaft OA SH
- Mfr # D495
- Zoro # G623932112
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Frame
42
No. of Speeds
1
Motor Bearings
Sleeve
HP
0.05
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D495
- Zoro #
- G623932112
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 42
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- HP
- 0.05
- Blade Material
- Rolled Steel
- Rotation
- CCWSE
- Nameplate RPM
- 1,050 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5 in
Description
FASCO D495 condenser fan motor (Supplier Stock No PEM-D495) with 1/20 HP, 0.04 kW and 1,050 RPM; 42-frame open air over enclosure, 115/208-230V single-phase shaded-pole design with 3.0/1.6 A, thermally protected and UL recognized. Resilient ring mounting, counterclockwise shaft end with 0.375 in flat shaft (3.15 in extension), 6-pole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.