Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud

  • Mfr # D2840

  • Zoro # G6422860


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/5
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2840
Zoro #
G6422860
UPC #
818508022369
Country of Origin
Thailand

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 3/16 in
Length Less Shaft
4 15/16 in
Bolt Circle Dia.
5 1/4 in
Body Dia.
5.7 in
Manufacturers Warranty Length
1 yr
Overall Length
8 9/16 in
Stud Size
#8-32 X 4 13/32 in

Details

Frame
48
HP
1/5
Item
Condenser Fan Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
CWSE
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
Single
RPM Range
1,001-1,100
Voltage
208-230V AC
Motor Bearings
Sleeve
Replacement For
Rheem Mfr. No. RUUD 51-21853-82
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.3 A
Capacitor Required
2MDV2; 2MDV4
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Hz
60
Motor Service Factor
1
Application
Air Compressor
Mounting Stud Pattern
3-11/16 in x 3-11/16 in
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Weight
10 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.3 A, 48 Frame, OEM Replacement Brand Rheem/Ruud, Replacement For Rheem Mfr. No. RUUD 51-21853-82, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.