Direct Drive Motor - 1/10 HP, 1050/3 RPM, 5.0 in Shaft, SH
- Mfr # D160
- Zoro # G823932059
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Rotation
CWSE
Hz
60 Hz
Voltage
115V
Frame
42
HP
0.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D160
- Zoro #
- G823932059
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- CWSE
- Hz
- 60 Hz
- Voltage
- 115V
- Frame
- 42
- HP
- 0.1
- No. of Speeds
- 3
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,050 RPM
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5 in
Description
FASCO PEM-D160 direct drive blower motor, 1/10 HP (0.07 kW) shaded-pole unit delivering 1050 RPM in a 42 frame with Open Air Over enclosure and three speeds. Rated 115 V single-phase, clockwise shaft end rotation, resilient ring mounting, 0.375 in flat shaft with 3.88 in extension, thermally protected, 60 Hz, UL recognized/CSA/CE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.