Draft Inducer, 115, Plastic, 6 11/64 in W, 10 11/16 in H, 1.0/2.3 Inlet and Outlet Dia.

  • Mfr # A170

  • Zoro # G8518641


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Inlet and Outlet Dia. (In.)
1.0/2.3
Voltage
115
Depth (In.)
11 37/64 in
Construction Material
Plastic
Height (In.)
10 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A170
Zoro #
G8518641
UPC #
696727190676
Country of Origin
Mexico

Dimensions

Inlet and Outlet Dia. (In.)
1.0/2.3
Depth (In.)
11 37/64 in
Height (In.)
10 11/16 in
Width (In.)
6 11/64 in
Outlet Diameter
2 1/4 in
Overall Depth
11 1/2 in
Inlet Diameter
2 in
Overall Height
10 5/8 in
Overall Width
6 1/8 in
Wheel Diameter
8 in

Details

Item
Draft Inducer
Voltage
115
Construction Material
Plastic
Fits Brand
ICP
Replaces
Fasco 702110299, 702110702, ICP 1011409, 1164280
Agency Compliance
CSA Motor Only, UL
Application
Furnaces
CFM @ 0.700-In. SP
68
CFM @ 0.500-In. SP
70
CFM @ 1.40-In. SP
65
CFM @ 1.000-In. SP
66
For Use With Mfr. Model Number
7021-10299, 7021-10702
CFM @ 0.000-In. SP
81
Maximum Fan Speed
3,400 RPM
For Use With
7021-10299, 7021-10702, ICP
Motor Insulation Class
B
Includes Motor
Yes
Airflow @ 0.000 in SP
90 cfm
Frequency
60 Hz
Blower Type
Induced Draft Blower
Maximum Inlet Air Temperature
40 Degrees C
Nameplate Voltage
115V AC
Compatible with Brand
Intercity Products
Standards
CSA Certified, UL Listed
Housing Material
Plastic
Maximum Static Pressure
3 7/8 in wc
OEM Replacement
Yes
Replacement For Manufacturer Model Number
1011409, 1164280, 702110299, 702110702
Current
2.3 A
Phase
1
Electrical Connection
Wire Leads
Maximum Motor Speed
3,400 RPM
Motor Type
Shaded Pole
Outlet Shape
Round
For Appliance Type
Furnaces
Wheel Type
Backward-Curved

Description

Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 1/4 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1011409, 1164280, 702110299, 702110702, Nameplate Voltage 115V AC, Phase 1, Current 2.3 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.