Fasco

Draft Inducer Blower, 115V, Plastic, 9 7/8 in H.


product price: $204.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Replacement
  • Voltage 115V
  • Depth (In.) 6 3/8 in
  • HP 1/50 hp
  • Construction Material Plastic
See all product information

Product Information

Dimensions

Depth (In.) 6 3/8 in
Height (In.) 9 7/8 in
Vent Pipe Dia. (In.) 3.3"
Width (In.) 9 in
Overall Depth 6 3/8 in
Overall Width 9 in
Outlet Diameter 2 1/2 in
Overall Height 9 7/8 in
Wheel Diameter 6 1/2 in
Inlet Diameter 2 in

Details

Item Draft Inducer Blower
Type Replacement
Voltage 115V
HP 1/50 hp
Construction Material Plastic
Amps 1.4A
Includes 19" Leads with Spade Terminals
Remarks Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number B2833001
Fits Brand Goodman
Replaces Alltemp (Rotom) FB-RFB140, 70219915, Fasco70219087, 70219565, Goodman B2833001
Agency Compliance CSA, UL
Application Furnaces
Watts 107 W
Number of Speeds 1
RPM 3400
Bearings Sleeve
Enclosure Open
Class B
Overload Protection Thermal
CFM @ 0.700-In. SP 69
CFM @ 0.500-In. SP 72
CFM @ 1.000-In. SP 64
CFM @ 1.40-In. SP 50
CFM @ 0.000-In. SP 80
Motor Type Shaded Pole
Power Consumption 107 W
Nameplate Voltage 115V AC
Wheel Type Backward-Inclined
Current 1.4 A
Maximum Motor Speed 3,400 RPM
Phase 1
Maximum Static Pressure 2 1/2 in wc
For Appliance Type Gas Furnaces
OEM Replacement Yes
Frequency 60 Hz
Maximum Inlet Air Temperature 40 Degrees C
Maximum Motor Horsepower 1/50 hp
Electrical Connection Wire Leads
Motor Insulation Class B
Replacement For Manufacturer Model Number 70219087, 70219565, 7021991, B2833001, FB-RFB140
For Use With Furnace
Maximum Fan Speed 3,400 RPM
Compatible with Brand Goodman
Outlet Shape Round
Airflow @ 0.000 in SP 82 cfm
Includes Motor Yes
Housing Material Plastic
Wheel Material Polypropylene
Standards CSA Certified, UL Listed
Blower Type Induced Draft Blower
For Fuel Type Natural Gas

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 1/2 in, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 70219087, 70219565, 7021991, B2833001, FB-RFB140, Nameplate Voltage 115V AC, Phase 1, Current 1.4 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.