Shop FASCO
Create Account
Fan Coil Air Conditioner Motor 5.0 in Dia 1/10 HP 4-Speed 115V
- Mfr # D291
- Zoro # G723932371
product price:Â
$
466.99
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
- D291
- Zoro #
- G723932371
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-D291 fan coil/air conditioner motor, 1/10 HP, 4-speed, 115V, 60 Hz, 6 poles for continuous duty operation and a service factor of 1. Features a flat shaft 0.500 in diameter with 10.4 x .5 x 10.42 in extension, Class B insulation rated to 40 DegC, across-the-line starting, UL recognized and CSA listed, UPC 818508029177.