Shop FASCO
Create Account
Fan Coil Air Conditioner Motor 1/6 HP 1600 RPM 5 in CX 115V
- Mfr # D221
- Zoro # G123931943
product price:Â
$
396.99
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
- D221
- Zoro #
- G123931943
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO 1/6, 1600/4, 5 in, CX, 115 fan coil/air conditioner motor (Supplier Stock No PEM-D221) features a 0.500 in flat shaft with 7.88x0.5x7.88 in shaft extension, Class B insulation, 4 poles, 60 Hz operation and continuous duty with across-the-line starting. UL Recognized, CSA certified, ambient rating 40 DegC. UPC 818508029115.