MODEL-CFHP-56FR

  • Mfr # K100

  • Zoro # G0793101


product price:  $74.25
/ea

Key Features

Frame
C-Frame
HP
1/100 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K100
Zoro #
G0793101
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.181"
Shaft Length
1.05"
Manufacturers Warranty Length
1 yr.
Overall Length
3.07"
Cord Length
4.75 in
Lead Length
3 3/4 in, 4 3/4 in

Details

Frame
C-Frame
HP
1/100 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Thermal Protection
Auto
Nameplate RPM
2750 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,801-3,000
Voltage
120V
Motor Bearings
Sleeve
Replacement For
0648-0027
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.73A
Standards
UL Recognized
Motor Shaft Design
Groove
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
120V AC
Usable @ 200V
No
Usable @ 208V
No
Weight
1 lb

Description

C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 2,750 RPM, No. of Speeds 1, Voltage 120V AC, 0.73 A Full Load Amps, Output Watts 0.01 kW, 60 Hz Hz, Replacement For 0648-0027, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.