Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/12HP 460V 1550RPM 1Sp Cw

  • Mfr # D498

  • Zoro # G3209941


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/15 HP
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D498
Zoro #
G3209941
UPC #
00663001027140
Country of Origin
United States

Dimensions

Shaft Dia.
0.313"
Shaft Length
2-1/2"
Body Dia.
3.91"
Manufacturers Warranty Length
1 yr.
Overall Length
7.04"
Stud Size
8

Details

Frame
3.3
HP
1/15 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Fan and Blower Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
Number of Shafts
1
Phase
1
Voltage
460V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.5A
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan and Blowers

Description

Motor,1/12HP 460V 1550RPM 1Sp Cw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.