Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528

  • Mfr # D1189

  • Zoro # G4334191


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/20 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1189
Zoro #
G4334191
UPC #
815585028109
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16"
Shaft Length
1.65"
Length Less Shaft
3 3/16 in
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
4.86"

Details

Frame
3.3
HP
1/20 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1550/1350 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Krack Refrigeration
Phase
1
RPM Range
1501-1600
Voltage
115/208-230V
Motor Bearings
Ball
Replacement For
11528
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.6/0.8A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC, 208-230V AC, 208-240V AC, 208V AC, 230V AC, 240V AC
Weight
5 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 1.6/0.80 A, 3.3 Frame, OEM Replacement Brand Krack Refrigeration, Replacement For 11528, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.