Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7121-6355

  • Mfr # D455

  • Zoro # G4333981


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/30 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D455
Zoro #
G4333981
UPC #
818508020006
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4"
Shaft Length
3.8"
Length Less Shaft
5 13/16 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
9.78"
Stud Size
#8-32

Details

Frame
3.3
HP
1/30 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
3000 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier/BDP
Phase
1
RPM Range
1801-3000
Voltage
115/230V
Motor Bearings
Ball
Replacement For
7121-6355
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.3/0.65A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
2" x 2"
Voltage Compatibility
115/230V AC, 115V AC, 120/240V AC, 120V AC, 230V AC, 240V AC
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
4 lb
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 1.3/0.65 A, 3.3 Frame, OEM Replacement Brand Carrier/BDP, Replacement For 7121-6355, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.