Zoro Homepage

Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750

  • Mfr # D1190

  • Zoro # G4334176


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/30 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1190
Zoro #
G4334176
UPC #
815585028130
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16"
Shaft Length
1-3/4"
Length Less Shaft
5 5/16 in
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
7.08"

Details

Frame
3.3
HP
1/30 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3300 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Weil Mclain
Phase
1
RPM Range
3001-3600
Voltage
115V
Motor Bearings
Sleeve
Replacement For
7121-5750
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1.5A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Weight
4 lb
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,300 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.5 A, 3.3 Frame, OEM Replacement Brand Weil Mclain, Replacement For 7121-5750, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.