Shop FASCO
See all product information
Create Account
Motor
- Mfr # D0343
- Zoro # G125075539
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Shaded Pole
Product Type
OEM Replacement Motor
Motor Shaft Rotation
CWSE
Shaft Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0343
- Zoro #
- G125075539
- UPC #
- 815585027287
- Country of Origin
- Mexico
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Shaded Pole
- Product Type
- OEM Replacement Motor
- Motor Shaft Rotation
- CWSE
- Full Load Current @ 60 Hz
- 0.6/1.3 A
- Frame Material
- Steel
- Nameplate Service Factor @ 60 Hz
- 1
- Shaft Design
- Flat
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Motor Enclosure Type
- Open Air Over
- Number of Speeds
- 2
- Item
- Motor
- Bearing Type
- Sleeve
- Weight
- 3.82 lb
- Insulation Class
- B
- Frequency
- 60 Hz
- Phase
- Single
- Standards
- UL
- Nameplate Horsepower @ 60 Hz
- 1/40 hp
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 1,050/1,550 RPM
Dimensions
- Shaft Length
- 5 1/2 in
- Bolt Circle Diameter
- 6 1/16 in
- Body Diameter
- 3.3 in
- Mounting Stud Length
- 7/10 in
- Shaft Diameter
- 3/8 in
- Overall Length
- 8 9/16 in
- Frame Size
- 3.3
- Length Less Shaft
- 2 13/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.