Motor
- Mfr # K611
- Zoro # G825075952
product price:Â
$
97.29
/ea
Key Features
Full Load Current @ 60 Hz
0.63 A
Motor Enclosure Type
Open
Motor Shaft Rotation
CCWSE
Frequency
60 Hz
Motor Design
Shaded Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K611
- Zoro #
- G825075952
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Current @ 60 Hz
- 0.63 A
- Motor Enclosure Type
- Open
- Motor Shaft Rotation
- CCWSE
- Frequency
- 60 Hz
- Motor Design
- Shaded Pole
- Shaft Design
- Flat
- Insulation Class
- B
- Bearing Type
- Sleeve
- Nameplate Service Factor @ 60 Hz
- 1
- Weight
- 1.6 lb
- Ambient Temperature - Maximum
- 40 Degrees C
- Number of Speeds
- 1
- Phase
- Single
- Standards
- UL
- Item
- Motor
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate Horsepower @ 60 Hz
- 1/100 hp
Dimensions
- Overall Length
- 4 1/4 in
- Shaft Diameter
- 1/4 in
- Shaft Length
- 2 7/16 in
- Length Less Shaft
- 1 3/4 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.