Motor
- Mfr # D637
- Zoro # G025075912
product price:Â
$
74.05
/ea
Key Features
Overall Length
3 13/16 in
Motor Shaft Rotation
CCWSE
Number of Speeds
1
Usable @ 208V
Not Usable at 208V
Body Diameter
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D637
- Zoro #
- G025075912
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Motor Shaft Rotation
- CCWSE
- Number of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- Frame Material
- Steel
- Nameplate Service Factor @ 60 Hz
- 1
- Weight
- 2.23 lb
- Bearing Type
- Sleeve
- Shaft Design
- Flat
- Product Type
- OEM Replacement Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Insulation Class
- B
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Full Load Current @ 60 Hz
- 0.5 A
- Standards
- UL
- Frequency
- 60 Hz
- Nameplate RPM @ 60 Hz
- 1,550 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate Horsepower @ 60 Hz
- 1/75 hp
Dimensions
- Overall Length
- 3 13/16 in
- Body Diameter
- 3.3 in
- Shaft Diameter
- 1/4 in
- Shaft Length
- 1 1/8 in
- Length Less Shaft
- 1 15/16 in
- Frame Size
- 3.3
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.