Fan Motor
- Mfr # 150-200-213-B
- Zoro # G316601967
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Weight
35 lb
Overall Length
13 in
Body Diameter
15 in
Compatible Brand
Powerbreezer
Wire Rope Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150-200-213-B
- Zoro #
- G316601967
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Body Diameter
- 15 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Fan Motor
- Weight
- 35 lb
- Compatible Brand
- Powerbreezer
Description
Fan Motor for Mach 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.