Shop FASCO
See all product information
Create Account
Motor
- Mfr # K115
- Zoro # G625075398
product price:Â
$
61.09
/ea
Key Features
Phase
Single
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Bearing Type
Sleeve
Overall Length
3 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K115
- Zoro #
- G625075398
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate Service Factor @ 60 Hz
- 1
- Bearing Type
- Sleeve
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- B
- Motor Enclosure Type
- Open Air Over
- Standards
- UL
- Full Load Current @ 60 Hz
- 0.57 A
- Item
- Motor
- Shaft Design
- Flat
- Motor Design
- Shaded Pole
- Usable @ 200V
- Not Usable at 200V
- Weight
- 1.5 lb
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Nameplate Horsepower @ 60 Hz
- 1/100 hp
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Overall Length
- 3 9/16 in
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 13/16 in
- Length Less Shaft
- 1 3/4 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.