OEM Replacement Motor, 115V AC
- Mfr # 5036-NS
- Zoro # G522441241
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Motor Design
Permanent Split Capacitor
Compatible Capacitor Manufacturer Model Number
2MDV3
Product Type
OEM Replacement Motor
Full Load Current @ 60 Hz
0.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5036-NS
- Zoro #
- G522441241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 5/16 in
- Shaft Length
- 3 1/8 in
Details
- Application
- Fan/Blower
- Motor Design
- Permanent Split Capacitor
- Compatible Capacitor Manufacturer Model Number
- 2MDV3
- Product Type
- OEM Replacement Motor
- Full Load Current @ 60 Hz
- 0.9 A
- Motor Thermal Protection
- Auto
- Capacitor Required
- Capacitor Included
- Compatible Brand
- Heatcraft Refrigeration
- Phase
- Single
- Standards
- cULus, NSF
- Sub Application
- Fan/Blower
- Motor Shaft Rotation
- CCWLE
- Item
- OEM Replacement Motor
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, Not Applicable HP, Nameplate RPM 1,300/1,550 RPM, Voltage 115V AC, Full Load Amps 0.9 A, Not Applicable Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Motor Mounting Type Lug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.