Motor
- Mfr # K120
- Zoro # G425075550
product price:Â
$
96.99
/ea
Key Features
Ambient Temperature - Maximum
40 Degrees C
Shaft Diameter
3/16 in
Bearing Type
Sleeve
Motor Design
Shaded Pole
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K120
- Zoro #
- G425075550
- UPC #
- -
- Country of Origin
- Mexico
- Ambient Temperature - Maximum
- 40 Degrees C
- Item
- Motor
- Bearing Type
- Sleeve
- Motor Design
- Shaded Pole
- Usable @ 200V
- Not Usable at 200V
- Motor Shaft Rotation
- CWSE
- Full Load Current @ 60 Hz
- 0.5-0.29 A
- Shaft Design
- Flat
- Phase
- Single
- Frequency
- 60 Hz
- Nameplate Service Factor @ 60 Hz
- 1
- Number of Speeds
- 2
- Motor Enclosure Type
- Open
- Standards
- UL
- Weight
- 1.17 lb
- Insulation Class
- B
- Usable @ 208V
- Not Usable at 208V
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 9/16 in
- Overall Length
- 3 7/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.