Motor
- Mfr # K144
- Zoro # G825075969
product price:Â
$
90.29
/ea
Key Features
Motor Design
Shaded Pole
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
1 A
Phase
Single
Usable @ 208V
Not Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K144
- Zoro #
- G825075969
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 in
- Length Less Shaft
- 2 in
- Overall Length
- 3 13/16 in
Details
- Motor Design
- Shaded Pole
- Ambient Temperature - Maximum
- 40 Degrees C
- Full Load Current @ 60 Hz
- 1 A
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Motor Enclosure Type
- Open
- Standards
- UL
- Motor Shaft Rotation
- CCWSE
- Number of Speeds
- 1
- Shaft Design
- Flat
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Frequency
- 60 Hz
- Weight
- 1.93 lb
- Insulation Class
- B
- Bearing Type
- Sleeve
- Usable @ 200V
- Not Usable at 200V
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.